26-20163-34
Meltric Plugs & Receptacles, DX20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-20163-34

Meltric Plugs & Receptacles, DX20 Series

26-20163-34

Meltric Plugs & Receptacles, DX20 Series
DX RECP/BOX
MFG Item Number
26-20163-34
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX20 Series
Item #
26-20163-34
DX RECP/BOX

DX20 Series Information

  • Hazardous Location Plugs and Receptacle
  • 14~8 AWG Wiring Capacity
  • IP65 Environmental Rating
  • 20 Amps, 750 VAC

Specifications

Specifications
Manufacturer Part Number 26-20163-34
Manufacturer Meltric
Product Series DX20
Family Series Meltric Plugs & Receptacles, DX20 Series
Description DX RECP/BOX
Connection Type Box, Receptacle
Current Rating 20 A
Voltage 208 V
Frequency 60 Hz
Wire Size Range 8 AWG, 14 AWG
Material Metallic
Operating Temperature -13-140 °F
Protection Rating IP65
Terminal Type Screw
Color Code Blue
Net Weight 2.845 lbs
Gross Weight 2.845 lbs