26-21076-32M
Meltric Plugs & Receptacles, DX20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-21076-32M

Meltric Plugs & Receptacles, DX20 Series

26-21076-32M

Meltric Plugs & Receptacles, DX20 Series
Dx20 Plug
MFG Item Number
26-21076-32M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX20 Series
Item #
26-21076-32M
Dx20 Plug

DX20 Series Information

  • Hazardous Location Plugs and Receptacle
  • 14~8 AWG Wiring Capacity
  • IP65 Environmental Rating
  • 20 Amps, 750 VAC

Specifications

Specifications
Manufacturer Part Number 26-21076-32M
Manufacturer Meltric
Product Series DX20
Family Series Meltric Plugs & Receptacles, DX20 Series
Description Dx20 Plug
Connection Type Plug
Current Rating 20 A
Voltage 250 V
Number of Poles 2
Number of Wires 4
Wire Size Range 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Metallic
Operating Temperature '-5-120 °F
Protection Rating IP65
Terminal Type Screw
Color Code Orange
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0 lbs