26-24127-K14
Meltric Plugs & Receptacles, DX20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-24127-K14

Meltric Plugs & Receptacles, DX20 Series

26-24127-K14

Meltric Plugs & Receptacles, DX20 Series
Dx20 Receptacle
MFG Item Number
26-24127-K14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX20 Series
Item #
26-24127-K14
Dx20 Receptacle

DX20 Series Information

  • Hazardous Location Plugs and Receptacle
  • 14~8 AWG Wiring Capacity
  • IP65 Environmental Rating
  • 20 Amps, 750 VAC

Specifications

Specifications
Manufacturer Part Number 26-24127-K14
Manufacturer Meltric
Product Series DX20
Family Series Meltric Plugs & Receptacles, DX20 Series
Description Dx20 Receptacle
Connection Type Receptacle
Current Rating 20 A
Wire Size Range 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Metallic
Operating Temperature '-5-120 °F
Protection Rating IP65
Terminal Type Screw
Approvals ATEX
Net Weight 0.245 lbs
Gross Weight 0.245 lbs