Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DX1 Series
26-2AB53-25M
Meltric Plugs & Receptacles, DX1 Series
MFG Item Number
26-2AB53-25M
This item cannot be canceled or returned
Description
Plugs & Receptacles, DX1 Series
Specifications
Specifications
| Manufacturer Part Number |
26-2AB53-25M |
| Manufacturer |
Meltric |
| Product Series |
DX1 |
| Family Series |
Meltric Plugs & Receptacles, DX1 Series |
| Description |
DX1 WALL BOX |
| Current Rating |
20 A |
| Wire Size Range |
8 AWG, 10 AWG, 12 AWG, 14 AWG |
| Material |
Metallic |
| Operating Temperature |
'-13-140 °F |
| Protection Rating |
IP65 |
| Terminal Type |
Screw |
| Approvals |
ATEX, IECEx |
| Comments |
Wall Box, Cable Range 0.47 " 0.83 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
26-2AB53-25M
Meltric Plugs & Receptacles, DX1 Series