26-30013-34
Meltric Plugs & Receptacles, DX3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-30013-34

Meltric Plugs & Receptacles, DX3 Series

26-30013-34

Meltric Plugs & Receptacles, DX3 Series
Dx3 Receptacle/Box
MFG Item Number
26-30013-34
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX3 Series
Item #
26-30013-34
Dx3 Receptacle/Box

DX3 Series Information

Specifications

Specifications
Manufacturer Part Number 26-30013-34
Manufacturer Meltric
Product Series DX3
Family Series Meltric Plugs & Receptacles, DX3 Series
Description Dx3 Receptacle/Box
Connection Type Receptacle
Current Rating 32 A
Voltage 380 V, 440 V
Number of Poles 3
Number of Wires 4
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Metallic
Operating Temperature '-13-140 °F
Protection Rating IP65
Terminal Type Screw
Color Code Red
Approvals ATEX, IECEx
Net Weight 2.845 lbs
Gross Weight 2.845 lbs