26-31143-32M
Meltric Plugs & Receptacles, DX30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-31143-32M

Meltric Plugs & Receptacles, DX30 Series

26-31143-32M

Meltric Plugs & Receptacles, DX30 Series
DX30 PLUG
MFG Item Number
26-31143-32M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX30 Series
Item #
26-31143-32M
DX30 PLUG

DX30 Series Information

  • Hazardous Location Plugs and Receptacle
  • 14~8 AWG Wiring Capacity
  • IP65 Environmental Rating
  • 32 Amps, 750 VAC

Specifications

Specifications
Manufacturer Part Number 26-31143-32M
Manufacturer Meltric
Product Series DX30
Family Series Meltric Plugs & Receptacles, DX30 Series
Description DX30 PLUG
Connection Type Plug
Current Rating 30 A
Voltage 600 V
Frequency 60 Hz
Wire Size Range 8 AWG, 14 AWG
Material Metallic
Operating Temperature -13-140 °F
Protection Rating IP65
Terminal Type Screw
Color Code Black
Net Weight 0.245 lbs
Gross Weight 0.245 lbs