26-60143-1
Meltric Plugs & Receptacles, DX60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-60143-1

Meltric Plugs & Receptacles, DX60 Series

26-60143-1

Meltric Plugs & Receptacles, DX60 Series
Dx60 Receptacle/Box
MFG Item Number
26-60143-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX60 Series
Item #
26-60143-1
Dx60 Receptacle/Box

DX60 Series Information

  • Hazardous Location Plugs and Receptacle
  • 6~1/0 AWG Wiring Capacity
  • IP65/IP66 Environmental Rating
  • 63 Amps, 750 VAC

Specifications

Specifications
Manufacturer Part Number 26-60143-1
Manufacturer Meltric
Product Series DX60
Family Series Meltric Plugs & Receptacles, DX60 Series
Description Dx60 Receptacle/Box
Connection Type Box, Receptacle
Current Rating 60 A
Voltage 600 V
Frequency 60 Hz
Wire Size Range 1/0 AWG, 6 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP65
Terminal Type Screw
Color Code Black
Net Weight 0 lbs
Gross Weight 0 lbs