26-61043-50M
Meltric Plugs & Receptacles, DX60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-61043-50M

Meltric Plugs & Receptacles, DX60 Series

26-61043-50M

Meltric Plugs & Receptacles, DX60 Series
DX60 PLUG
MFG Item Number
26-61043-50M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX60 Series
Item #
26-61043-50M
DX60 PLUG

DX60 Series Information

  • Hazardous Location Plugs and Receptacle
  • 6~1/0 AWG Wiring Capacity
  • IP65/IP66 Environmental Rating
  • 63 Amps, 750 VAC

Specifications

Specifications
Manufacturer Part Number 26-61043-50M
Manufacturer Meltric
Product Series DX60
Family Series Meltric Plugs & Receptacles, DX60 Series
Description DX60 PLUG
Connection Type Plug
Current Rating 60 A
Voltage 480 V
Number of Poles 3
Number of Wires 4
Wire Size Range 2 AWG, 3 AWG, 4 AWG, 6 AWG, 8 AWG
Material Metallic
Operating Temperature '-5-120 °F
Protection Rating IP65
Terminal Type Screw
Color Code Red
Approvals ATEX
Net Weight 0.464 lbs
Gross Weight 0.464 lbs