26-71043
Meltric Plugs & Receptacles, DX200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-71043

Meltric Plugs & Receptacles, DX200 Series

26-71043

Meltric Plugs & Receptacles, DX200 Series
DX200 PLUG
MFG Item Number
26-71043
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX200 Series
Item #
26-71043
DX200 PLUG

DX200 Series Information

Specifications

Specifications
Manufacturer Part Number 26-71043
Manufacturer Meltric
Product Series DX200
Family Series Meltric Plugs & Receptacles, DX200 Series
Description DX200 PLUG
Connection Type Plug
Current Rating 200 A
Material Metallic
Net Weight 0.464 lbs
Gross Weight 0.464 lbs