26-74017
Meltric Plugs & Receptacles, DX2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-74017

Meltric Plugs & Receptacles, DX2 Series

26-74017

Meltric Plugs & Receptacles, DX2 Series
DX2 RECEPTACLE
MFG Item Number
26-74017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX2 Series
Item #
26-74017
DX2 RECEPTACLE

DX2 Series Information

Specifications

Specifications
Manufacturer Part Number 26-74017
Manufacturer Meltric
Product Series DX2
Family Series Meltric Plugs & Receptacles, DX2 Series
Description DX2 RECEPTACLE
Connection Type Receptacle
Current Rating 200 A
Voltage 380 V, 440 V
Number of Poles 3
Number of Wires 5
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP65, IP66
Color Code Red
Approvals ATEX, IEC
Net Weight 0 lbs
Gross Weight 0 lbs