26-90043-2
Meltric Plugs & Receptacles, DX100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-90043-2

Meltric Plugs & Receptacles, DX100 Series

26-90043-2

Meltric Plugs & Receptacles, DX100 Series
DX100 RECEPTACLE/BOX
MFG Item Number
26-90043-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX100 Series
Item #
26-90043-2
DX100 RECEPTACLE/BOX

DX100 Series Information

  • Hazardous Location Plugs and Receptacle
  • 2~2/0 AWG Wiring Capacity
  • IP65/IP66 Environmental Rating
  • 125 Amps, 750 VAC

Specifications

Specifications
Manufacturer Part Number 26-90043-2
Manufacturer Meltric
Product Series DX100
Family Series Meltric Plugs & Receptacles, DX100 Series
Description DX100 RECEPTACLE/BOX
Connection Type Box, Receptacle
Current Rating 100 A
Voltage 480 V
Frequency 60 Hz
Wire Size Range 2/0 AWG, 1/0 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP65
Terminal Type Screw
Color Code Red
Net Weight 16.935 lbs
Gross Weight 16.935 lbs