26-93073-40M
Meltric Plugs & Receptacles, DX9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-93073-40M Meltric Plugs & Receptacles, DX9 Series, DX100 CONNECTOR METAL BLACK SIZE 9

MFG Item Number
26-93073-40M

26-93073-40M Meltric Plugs & Receptacles, DX9 Series, DX100 CONNECTOR METAL BLACK SIZE 9

MFG Item Number
26-93073-40M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DX9 Series
Item #
26-93073-40M
DX100 CONNECTOR METAL BLACK SIZE 9

DX9 Series Information

Specifications

Specifications
Manufacturer Part Number 26-93073-40M
Manufacturer Meltric
Product Series DX9
Family Series Meltric Plugs & Receptacles, DX9 Series
Description DX100 CONNECTOR METAL BLACK SIZE 9 IP 65 3P+G 100A 250 VAC 60 Hz M40 .630-1.060 in
Connection Type Connector
Current Rating 100 A
Voltage 250 V
Number of Poles 3
Wire Size Range 2 AWG, 2/0 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP65
Color Code Orange
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0 lbs