Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Time Mark Protection Relays
26
Time Mark Protection Relays
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
98082501 |
| Manufacturer |
Time Mark |
| Family Series |
Time Mark Protection Relays |
| Description |
1Ph Voltage Monitor |
| Voltage |
80-550 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Net Weight |
0.5313 lbs |
| Gross Weight |
0.5313 lbs |
26
Time Mark Protection Relays