Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Cable Entries
260-1050
Adaptaflex, a Division of T&B Cable Entries
AF 2601100 M16 INDEX EMC CABLE GLAN
This item cannot be canceled or returned
Description
AF 2601100 M16 INDEX EMC CABLE GLAN
Specifications
Specifications
| Manufacturer Part Number |
260-1050 |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Cable Entries |
| Description |
AF 2601100 M16 INDEX EMC CABLE GLAN |
| Hub Size |
M16 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Cable Diameter Range |
0.24-0.35 " |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Approvals |
CE |
| Protection Rating |
IP68 |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
260-1050
Adaptaflex, a Division of T&B Cable Entries