260-8PRT
Simpson Electric Multimeters, 260 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

260-8PRT

Simpson Electric Multimeters, 260 Series

260-8PRT

Simpson Electric Multimeters, 260 Series
TESTER,VOM,PROTECTED,ROLL TOP,UL
Item Number
260-8PRT
MFG Item Number
12392
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 260 Series
Item #
260-8PRT
TESTER,VOM,PROTECTED,ROLL TOP,UL

260 Series Information

  • 1000 VAC/VDC
  • Measures to 20A
  • Up to 20M ohms resistance
  • Mirrored scale
  • Continuity w/diode test
The 260 model analog Multimeters from Simpson features more attributes than its predecessors. Standard and high energy fusing, in conjunction with diode network meter movement protection makes the 260 the best combination of quality and affordability. Up to 36 Measurement Ranges ‑ Covers AC, DC Voltage and Current measurements, as well as resistance testing. Diode networks protect instruments from overload damage during use.


Videos

Specifications

Specifications
Manufacturer Part Number 12392
Manufacturer Simpson Electric
Product Series 260
Family Series Simpson Electric Multimeters, 260 Series
Description TESTER,VOM,PROTECTED,ROLL TOP,UL
Max Voltage 1,000 Volts
Temperature Readings No
True RMS No
Max Current 10 A (VDC), 20 A (VAC)
Max Resistance 20 MOhm
Accuracy 2 % (VDC)
Frequency 100 kHz
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Net Weight 5.445 lbs
Gross Weight 6.685 lbs