Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Disconnect Switches
26003039
Socomec Disconnect Switches
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
26003039 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
SIRCO CD 3X400A F |
| Poles |
3 |
| Current Rating |
400 A |
| AC Voltage |
415 VAC |
| DC Voltage |
500 VDC |
| Operator Type |
Front |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
No |
| Net Weight |
3.22 lbs |
| Gross Weight |
4.175 lbs |
26003039
Socomec Disconnect Switches