26004
Ilsco Shrink Tubing, Thin Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26004

Ilsco Shrink Tubing, Thin Series

26004

Ilsco Shrink Tubing, Thin Series
THIN WALL 500ft. HS 1/8 OD UR CS A
MFG Item Number
26004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Thin Series
Item #
26004
THIN WALL 500ft. HS 1/8 OD UR CS A

Thin Series Information


Specifications

Specifications
Manufacturer Part Number 26004
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Description THIN WALL 500ft. HS 1/8 OD UR CS A
Shape Straight Tube
Nom. Inner Diameter (in) 1/8 "
Length 500 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.062 "
Recovered Wall Thickness 0.02 "
Adhesive No
Adhesive Lining No
Approvals CSA, UL
Comments Wire Range: 20-26 AWG
Net Weight 0 lbs
Gross Weight 4.75 lbs