Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2600B-BU Eaton Plugs & Receptacles, Academy Plugs Series, Plug Angle Super 15A 125V 2P2W NonPol BR
2600B-BU Eaton Plugs & Receptacles, Academy Plugs Series, Plug Angle Super 15A 125V 2P2W NonPol BR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Academy Plugs Series
Plug Angle Super 15A 125V 2P2W NonPol BR
Academy Plugs Series Information
Specifications
Specifications
| Manufacturer Part Number |
2600B-BU |
| Manufacturer |
Eaton |
| Product Series |
Academy Plugs |
| Family Series |
Eaton Plugs & Receptacles, Academy Plugs Series |
| Description |
Eaton straight blade plug, 18-10 AWG, 15A, Residential, 125V, Back wire, Brown, Brass, Thermoplastic, 1-15P, Two-pole, two-wire, non grounding, Insulation piercing, 18-2 through 16-2 SPT-1 or HPN cord, Thermoplastic, Bulk |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Voltage |
125 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
1-15P |
| Color |
Brown |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2600B-BU
Eaton Plugs & Receptacles, Academy Plugs Series