2601-120VAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2601-120VAC Time Mark Protection Relays, Voltage Sensor

MFG Item Number
98043302

2601-120VAC Time Mark Protection Relays, Voltage Sensor

MFG Item Number
98043302
Item Number
2601-120VAC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
2601-120VAC
Voltage Sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 98043302
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Voltage Sensor
Voltage 120 V
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Restart Delay (Sec) 0.1 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Socket
Output Relay SPDT
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs