26012075
Werma Visual Signaling Devices, EvoSignal Mini Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26012075

Werma Visual Signaling Devices, EvoSignal Mini Series

26012075

Werma Visual Signaling Devices, EvoSignal Mini Series
Mini TwinFLASH 24VAC/DC RD
MFG Item Number
26012075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, EvoSignal Mini Series
Item #
26012075
Mini TwinFLASH 24VAC/DC RD

EvoSignal Mini Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Specifications

Specifications
Manufacturer Part Number 26012075
Manufacturer Werma
Product Series EvoSignal Mini
Family Series Werma Visual Signaling Devices, EvoSignal Mini Series
Description Mini TwinFLASH 24VAC/DC RD
Operation Flashing
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Red
Lamp Type LED
Mounting Base, Tube, Wall
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.155 lbs
Gross Weight 0.205 lbs