2601AW2
Square D Manual Motor Controllers, 2601 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2601AW2

Square D Manual Motor Controllers, 2601 Series

2601AW2

Square D Manual Motor Controllers, 2601 Series
Reversing Drum Switch, NEMA 4, 600V
Item Number
2601AW2
MFG Item Number
457955
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, 2601 Series
Item #
2601AW2
Reversing Drum Switch, NEMA 4, 600V

2601 Series Information

Specifications

Specifications
Manufacturer Part Number 457955
Manufacturer Square D
Product Series 2601
Family Series Square D Manual Motor Controllers, 2601 Series
Description Reversing Drum Switch, NEMA 4, 600V AC, 250V DC, 3-Poles, Screw ClA Terminals
Voltage 550 VAC 50 Hz, 600 VAC 60 Hz
Reversing Yes
Approvals CE, CSA, UL
Comments Screw-clamp Terminals Electrical Connection
Net Weight 2.74 lbs
Gross Weight 2.74 lbs