2601BW1
Square D Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2601BW1

Square D Manual Motor Controllers

2601BW1

Square D Manual Motor Controllers
DRUM SWITCH 600V 7.5 HP
MFG Item Number
2601BW1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
2601BW1
DRUM SWITCH 600V 7.5 HP

Series Information

Specifications

Specifications
Manufacturer Part Number 2601BW1
Manufacturer Square D
Family Series Square D Manual Motor Controllers
Description DRUM SWITCH 600V 7.5 HP
Reversing Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs