26022074
Werma Visual Signaling Devices, EvoSignal Mini Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26022074

Werma Visual Signaling Devices, EvoSignal Mini Series

26022074

Werma Visual Signaling Devices, EvoSignal Mini Series
Mini TwinFLASH 12VAC/DC GN
MFG Item Number
26022074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, EvoSignal Mini Series
Item #
26022074
Mini TwinFLASH 12VAC/DC GN

EvoSignal Mini Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Specifications

Specifications
Manufacturer Part Number 26022074
Manufacturer Werma
Product Series EvoSignal Mini
Family Series Werma Visual Signaling Devices, EvoSignal Mini Series
Description Mini TwinFLASH 12VAC/DC GN
Operation Flashing
Voltage 12 VAC, 12 VDC
Nominal Voltage 12 VAC, 12 VDC
Color Green
Lamp Type LED
Mounting Base, Tube, Wall
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.1563 lbs
Gross Weight 0.2028 lbs