Series Information
| Manufacturer Part Number | 26036ET3Y355M/L-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 260Kw 3600 3 60/50 460 |
| Horsepower | 350 hp |
| Speed | 3,000 RPM |
| RPM | 3,000 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 355M/L |
| AC Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 373 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 4964.564 lbs |
| Gross Weight | 4964.564 lbs |