Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Disconnect Switches
26054017
Socomec Disconnect Switches
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
26054017 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
SIRCO 4X160A L |
| Poles |
4 |
| Current Rating |
160 A |
| AC Voltage |
415 VAC |
| DC Voltage |
500 VDC |
| Operator Type |
Side |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
No |
| Net Weight |
3.6928 lbs |
| Gross Weight |
0 lbs |
26054017
Socomec Disconnect Switches