Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Disconnect Switches
26054026
Socomec Disconnect Switches
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
26054026 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
SIRCO 4X250A L |
| Poles |
4 |
| Current Rating |
250 A |
| AC Voltage |
415 VAC |
| DC Voltage |
500 VDC |
| Operator Type |
Side |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
No |
| Net Weight |
5.6659 lbs |
| Gross Weight |
0 lbs |
26054026
Socomec Disconnect Switches