Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | 2607D63G06 |
| Description | Disconnect switch, Visi-Flex DE-ION, 60A, 14-4 Cu, Model A trip, Non-fusible, 7-1/2 hp at 120 Vac, 20 hp at 240 Vac, 40 hp at 480 Vac, 50 hp at 600 Vac, 10 hp at 250 Vdc |
| Accessory Type | Disconnect Switch |
| Current Rating | 60 A |
| Max Voltage | 250 VDC, 600 VAC |
| Net Weight | 3.8 lbs |
| Gross Weight | 3.85 lbs |