2607D66G17

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2607D66G17 Eaton Circuit Breakers, 100A VISIFLEX SW B
MFG Item Number
2607D66G17

2607D66G17 Eaton Circuit Breakers, 100A VISIFLEX SW B

MFG Item Number
2607D66G17
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
2607D66G17
100A VISIFLEX SW B

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 2607D66G17
Description Disconnect switch, Visi-Flex DE-ION, 100A, 14-1/0 Cu, Model A trip, Fusible, 15 hp at 120 Vac, 30 hp at 240 Vac, 60 hp at 480 Vac, 75 hp at 600 Vac, 20 hp at 250 Vdc, Not included
Accessory Type Disconnect Switch
Current Rating 100 A
Max Voltage 250 VDC, 600 VAC
Net Weight 5.9 lbs
Gross Weight 5.95 lbs