2607D89G11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2607D89G11 Eaton Circuit Breakers, 60A V/FLEX W/30A FU
MFG Item Number
2607D89G11

2607D89G11 Eaton Circuit Breakers, 60A V/FLEX W/30A FU

MFG Item Number
2607D89G11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
2607D89G11
60A V/FLEX W/30A FU

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 2607D89G11
Description Disconnect switch, Visi-Flex DE-ION, 60A, 14-4 Cu, Model A trip, Fusible, 5 hp at 480 Vac, 7-1/2 hp at 600 Vac, 5 hp at 250 Vdc, 30A at 600 Vac
Accessory Type Disconnect Switch
Current Rating 60 A
Max Voltage 250 VDC, 600 VAC
Net Weight 3.33 lbs
Gross Weight 4.395 lbs