2607D89G12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2607D89G12

Eaton Circuit Breakers

2607D89G12

Eaton Circuit Breakers
SPL. 60A MODEL A VISI-FLEX SW 600V
MFG Item Number
2607D89G12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
2607D89G12
SPL. 60A MODEL A VISI-FLEX SW 600V

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 2607D89G12
Description Disconnect switch, Visi-Flex DE-ION, 60A, 14-4 Cu, Model A trip, Fusible, 15 hp at 480 Vac, 15 hp at 600 Vac, 10 hp at 250 Vdc, 60A at 600 Vac
Accessory Type Disconnect Switch
Current Rating 60 A
Max Voltage 250 VDC, 600 VAC
Net Weight 4.16 lbs
Gross Weight 6.26 lbs