2607D91G12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2607D91G12 Eaton Circuit Breakers, 100A MODEL A VISI-FLEX SW 100A 600V
MFG Item Number
2607D91G12

2607D91G12 Eaton Circuit Breakers, 100A MODEL A VISI-FLEX SW 100A 600V

MFG Item Number
2607D91G12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
2607D91G12
100A MODEL A VISI-FLEX SW 100A 600V

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 2607D91G12
Description Disconnect switch, Visi-Flex DE-ION, 100A, 14-1/0 Cu, Model A trip, Fusible, 25 hp at 480 Vac, 30 hp at 480 Vac, 100A at 600 Vac
Accessory Type Disconnect Switch
Current Rating 100 A
Max Voltage 600 VAC
Net Weight 7.115 lbs
Gross Weight 8.485 lbs