Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
26092080 Socomec Disconnect Switches, 4 BRIDGING BARS SIRCO PV
26092080 Socomec Disconnect Switches, 4 BRIDGING BARS SIRCO PV
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Socomec Disconnect Switches |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
26092080 |
| Description |
4 BRIDGING BARS SIRCO PV |
| Type |
Bridging Bar |
| For Use With |
SIRCO PV B5 |
| Net Weight |
4.0345 lbs |
| Gross Weight |
0 lbs |
26092080
Socomec Disconnect Switches