Academy Outlets Series Information
| Manufacturer Part Number | 2609B-BU |
|---|---|
| Manufacturer | Eaton |
| Product Series | Academy Outlets |
| Family Series | Eaton Plugs & Receptacles, Academy Outlets Series |
| Description | Eaton straight blade connector, 18-10 AWG, 10A, Residential, 125V, Back wire, Brown, Brass, Thermoplastic, 1-15R, Two-pole, two-wire, non grounding, Insulation piercing, 18-2 SPT-1 cord, Thermoplastic, Bulk |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 2 |
| Voltage | 125 VAC |
| Body Type | In-Line Outlet |
| Connection Type | Connector |
| NEMA Configuration | 1-15R |
| Color | Brown |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |