261-346/332-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261-346/332-000

Wago Terminal Blocks

261-346/332-000

Wago Terminal Blocks
4-conductor terminal block; on one
MFG Item Number
261-346/332-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
261-346/332-000
4-conductor terminal block; on one

Series Information

Specifications

Specifications
Manufacturer Part Number 261-346/332-000
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-conductor terminal block; on one side with push-button; with snap-in mounting foot; for plate thickness
Type Push-Button
Color Orange
Wire Entry Position Front
Net Weight 0 lbs
Gross Weight 0.009 lbs