261-361
Wago Terminal Blocks, 261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261-361 Wago Terminal Blocks, 261 Series, End plate

MFG Item Number
2610361

261-361 Wago Terminal Blocks, 261 Series, End plate

MFG Item Number
2610361
Item Number
261-361
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 261 Series
Item #
261-361
End plate

261 Series Information

Specifications

Specifications
Manufacturer Part Number 2610361
Manufacturer Wago
Product Series 261
Family Series Wago Terminal Blocks, 261 Series
Description End plate
Connection Type Set Screws
Composition Non-Metallic
Color Gray
Comments With Mounting Flange
Net Weight 0.005 lbs
Gross Weight 0.002 lbs