Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
261070 Gems Sensors & Controls Miscellaneous, Pressure Switch, PS61-10-6MSZ-A-SP
261070 Gems Sensors & Controls Miscellaneous, Pressure Switch, PS61-10-6MSZ-A-SP
This item cannot be canceled or returned
Description
Pressure Switch, PS61-10-6MSZ-A-SP
Specifications
Specifications
| Manufacturer |
Gems Sensors & Controls |
| Family Series |
Gems Sensors & Controls Miscellaneous |
| Manufacturer Part Number |
261070 |
| Description |
Pressure Switch, PS61-10-6MSZ-A-SP |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.17 lbs |
261070
Gems Sensors & Controls Miscellaneous