2611-120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2611-120 Time Mark Relays, 2611 Series, Alternating Control

MFG Item Number
98074901

2611-120 Time Mark Relays, 2611 Series, Alternating Control

MFG Item Number
98074901
Item Number
2611-120
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 2611 Series
Item #
2611-120
Alternating Control

2611 Series Information

The Model 2611 Alternating Relay Controllers by Time Mark are used to equalize or optimize the run time of multiple pumps or compressors. These alternating relays come with a micro processor‑based controller that is specifically made to handle when two loads are required to alternate and provides equal run time for those loads. You can choose if you want the loads to automatically normally alternate while in the center position, or you can disable this by locking in the relay controller in a 1‑2 or 2‑1 sequence with the lead select switch.

Specifications

Specifications
Manufacturer Part Number 98074901
Manufacturer Time Mark
Product Series 2611
Family Series Time Mark Relays, 2611 Series
Description Alternating Control
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC, DC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Approvals UL
Net Weight 0.2688 lbs
Gross Weight 0.425 lbs