26112060
Werma Visual Signaling Devices, EvoSignal Midi Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
26112060 Werma Visual Signaling Devices, EvoSignal Midi Series, Midi TwinFLASH 115-230VAC RD
MFG Item Number
26112060

26112060 Werma Visual Signaling Devices, EvoSignal Midi Series, Midi TwinFLASH 115-230VAC RD

MFG Item Number
26112060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, EvoSignal Midi Series
Item #
26112060
Midi TwinFLASH 115-230VAC RD

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Manufacturer Part Number 26112060
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Visual Signaling Devices, EvoSignal Midi Series
Description Midi TwinFLASH 115-230VAC RD
Operation Flashing
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Red
Lamp Type LED
Mounting Base, Tube, Wall
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.3506 lbs
Gross Weight 0.4409 lbs