26134070
Werma Visual Signaling Devices, EvoSignal Midi Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26134070

Werma Visual Signaling Devices, EvoSignal Midi Series

26134070

Werma Visual Signaling Devices, EvoSignal Midi Series
Midi Rotating 12-24V AC/DC YE
MFG Item Number
26134070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, EvoSignal Midi Series
Item #
26134070
Midi Rotating 12-24V AC/DC YE

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Manufacturer Part Number 26134070
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Visual Signaling Devices, EvoSignal Midi Series
Description Midi Rotating 12-24V AC/DC YE
Operation Rotating
Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Color Yellow
Lamp Type LED
Mounting Base, Tube, Wall
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.3769 lbs
Gross Weight 0.4696 lbs