26141060
Werma Visual Signaling Devices, EvoSignal Midi Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26141060

Werma Visual Signaling Devices, EvoSignal Midi Series

26141060

Werma Visual Signaling Devices, EvoSignal Midi Series
Midi TwinLIGHT 115-230VAC CL
MFG Item Number
26141060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, EvoSignal Midi Series
Item #
26141060
Midi TwinLIGHT 115-230VAC CL

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Manufacturer Part Number 26141060
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Visual Signaling Devices, EvoSignal Midi Series
Description Midi TwinLIGHT 115-230VAC CL
Operation Continuous
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color White
Lamp Type LED
Mounting Base, Tube, Wall
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.3194 lbs
Gross Weight 0.4123 lbs