Series Information
| Manufacturer Part Number | 2616-1106/010-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | PCB terminal block lever 16 mm_ Pin spacing 10 mm 6-pole, gray |
| Number of Levels | 1 |
| Number of Poles | 6 |
| Connection Actuation | Lever |
| Pin Spacing | 10 mm |
| UL Voltage | 600 VAC |
| Current Rating | 66 A |
| CSA Voltage | 600 VAC |
| Wire Size Range | 18-4 AWG |
| IEC Voltage | 1,000 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.123 lbs |