Series Information
| Manufacturer Part Number | 2616-3357 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | PCB terminal block; lever; 16 mm_; Pin spacing 15 mm; 7-pole; Push-in CAGE CLAMP_; 16,00 mm_; gray |
| Number of Levels | 1 |
| Number of Poles | 7 |
| Connection Actuation | Lever |
| Pin Spacing | 15 mm |
| UL Voltage | 300 VAC |
| Current Rating | 78 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 18-4 AWG |
| IEC Voltage | 1,000 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.171 lbs |