261D6
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261D6 Hammond Manufacturing Transformers, Plate and Filament TX

MFG Item Number
261D6

261D6 Hammond Manufacturing Transformers, Plate and Filament TX

MFG Item Number
261D6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
261D6
Plate and Filament TX

Series Information

Specifications

Specifications
Manufacturer Part Number 261D6
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description Plate and Filament TX
Type Transformer
VA Rating 19.4 VA
Primary Voltage 250 V
Configuration Single Primary/Dual Secondary
Secondary Voltage 6.3 V
Mounting Chassis
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs