Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261DX12

Time Mark Relays

261DX12

Time Mark Relays
Alternatng Relay W/Leds
Item Number
261DX12
MFG Item Number
98048203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
261DX12
Alternatng Relay W/Leds

Series Information

Specifications

Specifications
Manufacturer Part Number 98048203
Manufacturer Time Mark
Family Series Time Mark Relays
Description Alternatng Relay W/Leds
Coil Voltage 12 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 12 VAC
Current Type AC, DC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.295 lbs