Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261DX120

Time Mark Relays

261DX120

Time Mark Relays
Alternate Relay W/Led
Item Number
261DX120
MFG Item Number
98047903
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
261DX120
Alternate Relay W/Led

Series Information

Specifications

Specifications
Manufacturer Part Number 98047903
Manufacturer Time Mark
Family Series Time Mark Relays
Description Alternate Relay W/Led
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC, DC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.305 lbs