Series Information
| Manufacturer Part Number | 98048106 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | Alternating Relay |
| Coil Voltage | 24 VAC |
| Operation | 2-Channel (Duplexor) |
| Nominal Coil Voltage | 24 VAC |
| Current Type | AC, DC |
| Current Rating | 10 A |
| Termination | 8-Pin Plug-In |
| Mounting | Plug-In |
| Contact Configuration | DPDT (Cross-Wired) |
| Status Indicator | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.32 lbs |