261GE6
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261GE6 Hammond Manufacturing Transformers, POWER TX

MFG Item Number
261GE6

261GE6 Hammond Manufacturing Transformers, POWER TX

MFG Item Number
261GE6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
261GE6
POWER TX

Series Information

Specifications

Specifications
Manufacturer Part Number 261GE6
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description POWER TX
Type Transformer
VA Rating 45 VA
Primary Voltage 250 V
Configuration Single Primary/Dual Secondary
Secondary Voltage 6.3 V
Mounting Chassis
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs