261XBXP120
Time Mark Relays, 261XBXP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261XBXP120

Time Mark Relays, 261XBXP Series

261XBXP120

Time Mark Relays, 261XBXP Series
Alternating Relay
Item Number
261XBXP120
MFG Item Number
98010502
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 261XBXP Series
Item #
261XBXP120
Alternating Relay

261XBXP Series Information

Specifications

Specifications
Manufacturer Part Number 98010502
Manufacturer Time Mark
Product Series 261XBXP
Family Series Time Mark Relays, 261XBXP Series
Description Alternating Relay
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC, DC
Current Rating 10 A
Termination 11-Pin Plug-In
Mounting Plug-In
Status Indicator No
Net Weight 0.3 lbs
Gross Weight 0.3 lbs