262-363
Wago Terminal Blocks, 262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

262-363 Wago Terminal Blocks, 262 Series, End plate

MFG Item Number
2620363

262-363 Wago Terminal Blocks, 262 Series, End plate

MFG Item Number
2620363
Item Number
262-363
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 262 Series
Item #
262-363
End plate

262 Series Information

Specifications

Specifications
Manufacturer Part Number 2620363
Manufacturer Wago
Product Series 262
Family Series Wago Terminal Blocks, 262 Series
Description End plate
Connection Type Set Screws
Composition Non-Metallic
Color Light Gray
Comments With Mounting Flange
Net Weight 0.0041 lbs
Gross Weight 0.004 lbs