262-371
Wago Terminal Blocks, 262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

262-371

Wago Terminal Blocks, 262 Series

262-371

Wago Terminal Blocks, 262 Series
End plate
Item Number
262-371
MFG Item Number
2620371
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 262 Series
Item #
262-371
End plate

262 Series Information

Specifications

Specifications
Manufacturer Part Number 2620371
Manufacturer Wago
Product Series 262
Family Series Wago Terminal Blocks, 262 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0034 lbs
Gross Weight 0.003 lbs